Menu Search
ABB INSTALLATION PRODUCTS #C10-8-SK

Thomas and Betts Terminal, Ring; Non-Insulated; 600V; 12 to 10 AWG; No. 8

SKU # 78621080343 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 50 Pack
Stud Size: #8
Terminal Type: Ring Lug
Insulation: Non-insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper, Tin Plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V