Menu Search
ABB INSTALLATION PRODUCTS #18RA-6

Thomas and Betts Terminal, Ring; Insulated, Extra length; 600V; 22 to 16 AWG; No. 6

SKU # 78621080084 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 100 Pack
Stud Size: #6
Terminal Type: Ring Lug
Insulation: Vinyl, Extra Length
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V