Menu Search
Search
ABB INSTALLATION PRODUCTS #RB14-4X

Thomas and Betts Terminal, Ring; Insulated, Extended; 600V; 18 to 14 AWG; No. 4

SKU # 78621080400 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #4
Package Quantity: 100 Pack
Terminal Type: Ring Lug
Insulation: Nylon, Expanded
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Material: Copper, Tin-plated
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V