Menu Search
Search
ABB INSTALLATION PRODUCTS #RA877M

Thomas and Betts Terminal, Ring; Insulated; 600V; No. 10; 22 to 16 AWG

SKU # 78621086189 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #10
Terminal Type: Standard Ring
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Tape Mounted