Menu Search
Search
ABB INSTALLATION PRODUCTS #RB1333M

Thomas and Betts Terminal, Ring; Insulated; 600V; No. 6; 18 to 14 AWG

SKU # 78621086264 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: #6
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Tape Mounted

Ring Lugs: Terminal Type - Standard Ring; Insulation - Nylon; Stud Size - #6; Conductor Min - 18 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 1000 Tape Mounted; Manufactur