Menu Search
ABB INSTALLATION PRODUCTS #RC10-10

Thomas and Betts Terminal, Ring; Insulated; 600V; 12 to 10 AWG; No. 10

SKU # 78621080438 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 50 Pack
Stud Size: #10
Terminal Type: Ring Lug
Insulation: Nylon
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V