Menu Search
ABB INSTALLATION PRODUCTS #C485

Thomas and Betts Terminal, Rectangular; Non-Insulated; 600V; No. 4; 12 to 10 AWG

SKU # 78621081129 Manufacturer Series: Sta-Kon®
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Rectangular Ring
Insulation: Non-insulated
Stud Size: #4
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V
Package Quantity: 5000 Pack

Additional Info: Size: 0.90 in. L x 0.24 in. W