Menu Search
Search
Wiring Connectors Small Crimp Terminals and Splices Ring Lugs Thomas and Betts Terminal, Large Ring; Insulated; 600V

ABB INSTALLATION PRODUCTS

Thomas and Betts Terminal, Large Ring; Insulated; 600V

(12 Product Options) Manufacturer Series: Sta-Kon®
  • Terminal Type: Large Ring Lug
  • Insulation: Nylon
  • Material: Copper, Tin-plated
  • Temperature Rating: 221°F (105°C)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Terminal Type: Large Ring Lug
Insulation: Nylon
Material: Copper, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V