Menu Search
Search
ABB INSTALLATION PRODUCTS #RJ727

Thomas and Betts Terminal, Large Ring; Insulated; 600V; 2/0 AWG; 5/16 in.

SKU # 78621082128 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 5/16 in.
Conductor Min: 2/0 AWG
Conductor Max: 2/0 AWG
Color: Blue
Package Quantity: 100 Pack
Terminal Type: Large Ring Lug
Insulation: Nylon
Material: Copper, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V