Menu Search
3M #M14-8R/LK

Terminal, Ring; Non-Insulated; 600V; No. 8; 16 to 14 AWG

SKU # 05400713880
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Voltage Rating: 600V
Package Quantity: 1000 Pack