Menu Search
Ring Lugs Terminal, Ring; Non-Insulated; 600V; 1/4 in.; 2 to 2 AWG
3M #MC2-14RX

Terminal, Ring; Non-Insulated; 600V; 1/4 in.; 2 to 2 AWG

SKU # 05400709187
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Terminal Type: Standard Ring
Insulation: Non-Insulated
Stud Size: 1/4 in.
Conductor Min: 2 AWG
Conductor Max: 2 AWG
Color: Brown
Voltage Rating: 600V
Package Quantity: 10 Pack