3M #MC1/0-12RX

Scotchlokâ„¢ Terminal, Ring; Non-Insulated; 1/2 in.; 1/0 AWG

SKU: 05400709195
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Ring Tongue
Insulation: Non-Insulated
Stud Size: 1/2 in.
Conductor Max: 1/0 AWG
Color: Pink
Package Quantity: 100/Case
Manufacturer Series: Scotchlok
Description
Ring Lugs: Terminal Type - Ring Tongue; Insulation - Non-Insulated; Stud Size - 1/2 in.; Conductor Max - 1/0 AWG; Color - Pink; Package Quantity - 100/Case; Additional Information - Barrel I.D.: 0.410 in., Tongue Thickness: 0.100 in., Barrel Style?:? Seam
Additional Info: Barrel I.D.: 0.410 in., Tongue Thickness: 0.100 in., Barrel Style?:? Seamless, Terminal Style?:? Compression Lugs, Size: 1.84 in. L x 0.75 in. W