Menu Search
3M #MNG18-10R/LX

Terminal, Ring; Insulated; 600V; No. 10; 22 to 18 AWG

SKU # 05112858643
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack