3M #RV14-8Q

Terminal, Ring; Insulated; 600V; #8; 16 to 14 AWG

SKU: 05112860042
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Ring Tongue
Insulation: Vinyl
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: (1) Bag/25
Manufacturer Series: Highland
Ring Lugs: Terminal Type - Ring Tongue; Insulation - Vinyl; Stud Size - #8; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - (1) Bag/25; Additional Informat
Additional Info: Terminal Material: ETP Copper, Terminal Planting: Tin, Barrel Seam: Butted