Menu Search
Search
3M #MV18-38RX

Terminal, Ring; Insulated; 600V; 3/8 in.; 22 to 18 AWG

SKU # 05112858734
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Max: 18 AWG
Conductor Min: 22 AWG
Color: Red
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: 3/8 in.
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack