×

Your shopping cart is empty.

3M  MV18-10R/LX

Terminal, Ring; Insulated; 600V; #10; 22 to 18 AWG

3M

Manufacturer # MV18-10R/LX

SKU: 05112858732





Product Description

Ring Lugs: Terminal Type - Standard Ring; Insulation - Vinyl; Stud Size - #10; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 100 Pack

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100

Required Date:

Qty:

Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: