You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
3M #MVU10-14R/SK

Terminal, Ring; Insulated; 600V; 1/4 in.; 12 to 10 AWG

SKU # 05400701952
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Ring
Insulation: Vinyl
Stud Size: 1/4 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 500 Pack

Ring Lugs: Terminal Type - Standard Ring; Insulation - Vinyl; Stud Size - 1/4"; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 500 Pack