3M #MV14-4R/SK

Scotchlokâ„¢ Terminal, Ring; Insulated; #4; 16 to 14 AWG

SKU: 05400701412
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Ring Tongue
Insulation: Vinyl
Stud Size: #4
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Package Quantity: 1000/Case
Manufacturer Series: Scotchlok
Ring Lugs: Terminal Type - Ring Tongue; Insulation - Vinyl; Stud Size - #4; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Package Quantity - 1000/Case; Additional Information - 0.80 in. L x 0.25 in. W, Brazed ; Manufacturer Series - Scotchlok
Additional Info: 0.80 in. L x 0.25 in. W, Brazed