3M #MV10-10RK

Scotchlokâ„¢ Terminal, Ring; Insulated; #10; 12 to 10 AWG

SKU: 05400701923
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Ring Tongue
Insulation: Vinyl
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Package Quantity: 500 Case
Manufacturer Series: Scotchlok
Ring Lugs: Terminal Type - Ring Tongue; Insulation - Vinyl; Stud Size - #10; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Package Quantity - 500 Case; Additional Information - 1.03 in. L x 0.38 in. W, Barrel Style: Brazed; Manufacturer Series - Scotchl
Additional Info: 1.03 in. L x 0.38 in. W, Barrel Style: Brazed