Menu Search
Rigid Conduit Lengths Rigid Conduit, Aluminum, 1-1/2 in., 10 ft, Threaded Coupling

PERMA-COTE #150-CON

Rigid Conduit, Aluminum, 1-1/2 in., 10 ft, Threaded Coupling

SKU #73695300005
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Rigid Conduit
Material: Aluminum
Trade Size: 1-1/2 in.
Length: 10 ft.
End Type: Threaded Coupling

PERM 150-CON 1-1/2 PVC CTD COND