Menu Search
GIBSON STAINLESS #CND75-SS4

Rigid Conduit Stainless Steel

SKU # 78870389370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Stainless Steel
Trade Size: 3/4 in.
Length: 10 ft.
End Type: Standard Threaded Coupling

Additional Info: Material: Polished, Type 304SS