Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
GIBSON STAINLESS #CND150-SS4

Rigid Conduit Stainless Steel

SKU # 78870389366
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Stainless Steel
Trade Size: 1-1/2 in.
Length: 10 ft.
End Type: Standard Threaded Coupling

Additional Info: Material: Polished, Type 304SS