Menu Search

ECN/KORNS #PRHCONDUIT-3/4

Rigid Conduit Steel, PVC 40mil Coated

SKU: 78401120002
Manufacturer Series: REDH2OT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid Conduit
Material: Steel, PVC 40mil Coated
Trade Size: 3/4 in.
Length: 10 ft.
End Type: Standard Threaded Coupling
Color: Gray
Description
Rigid Conduit Lengths: Type - Rigid Conduit; Material - Steel, PVC 40mil Coated; Trade Size - in - 3/4 in; Length - 10 ft; End Type - Standard Threaded Coupling; Color - Gray; Additional Information - Red Urethane Coated Interior; Manufacturer Series - REDH2OT
Additional Info: Red Urethane Coated Interior