Menu Search
CALPIPE INDUSTRIES #S40710CT00

Calbriteā„¢ Rigid Conduit Stainless Steel

SKU # 40097898982
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Stainless Steel
Trade Size: 3/4 in.
Length: 10 ft.
End Type: Standard Threaded Coupling

Additional Info: Material: Type 304SS