Menu Search
Search
ABB INSTALLATION PRODUCTS #COND3/4SA-G

Ocal® Blue Conduit, Rigid; Aluminum, PVC Coated; 9 ft. 11.25 in; Gray; 3/4 in.

SKU # 70450832102
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/4 in.
Length: 9 ft. 11.25 in.
Type: Rigid Conduit
Material: Aluminum
End Type: Standard Threaded Coupling
Color: Gray

Hot-dipped galvanized steel with color-coded thread protectors on ends and 2mil blue urethane coating on interior.