Menu Search
Rigid Conduit Bends Rigid Conduit Elbow, 4 in., 90 deg, 16 in. Radius, PVC Coated Steel

THOMAS & BETTS #ELL4-G

OcalĀ® Rigid Conduit Elbow, 4 in., 90 deg, 16 in. Radius, PVC Coated Steel

SKU #70450837068
Manufacturer Series: Blue
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit
Material: Steel, PVC 40mil Coated
Bend Degree: 90
Radius: Standard
Trade Size: 4 in.

Additional Info: Color: Gray