Menu Search
THOMAS & BETTS #ELL3/4-G

OcalĀ® Rigid Conduit Elbow, 3/4 in., 90 deg, 4.50 in. Radius, PVC Coated Steel

SKU # 70450837040 Manufacturer Series: Blue
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Steel, PVC 40mil Coated
Bend Degree: 90
Radius: Standard
Trade Size: 3/4 in.

Additional Info: Color: Gray