Menu Search
Rigid Conduit Bends Rigid Conduit Elbow, 1-1/2 in., 90 deg, 8.25 in. Radius, PVC Coated Steel
THOMAS & BETTS #ELL11/2-G

OcalĀ® Rigid Conduit Elbow, 1-1/2 in., 90 deg, 8.25 in. Radius, PVC Coated Steel

SKU # 70450836992 Manufacturer Series: Blue
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rigid Conduit
Material: Steel, PVC 40mil Coated
Bend Degree: 90
Radius: Standard
Trade Size: 1-1/2 in.

Additional Info: Color: Gray