Menu Search
ECN/KORNS #PRHELB-2-1/2X90X36

Rigid Conduit Steel, PVC 40mil Coated

SKU # 78401120224 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Steel, PVC 40mil Coated
Bend Degree: 90
Radius: 36-in
Trade Size: 2-1/2 in.