Menu Search
ECN/KORNS #PRHELB-1/2X90

Rigid Conduit Steel, PVC 40mil Coated 1/2 in. 90 Deg Standard

SKU # 78401120016 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Steel, PVC 40mil Coated
Bend Degree: 90
Radius: Standard
Trade Size: 1/2 in.