Rigid Conduit Aluminum, PVC 40mil Coated 1 in. 90 Deg

SKU: 78401121281
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit
Material: Aluminum, PVC 40mil Coated
Bend Degree: 90
Trade Size: 1 in.
Manufacturer Series: REDH20T
Rigid Conduit Bends: Type - Rigid Conduit; Material - Aluminum, PVC 40mil Coated; Bend Degree - 90; Trade Size - in - 1; Manufacturer Series - REDH20T