Rigid Conduit Steel, PVC 40mil Coated 1-1/2 in. 90 Deg Standard

SKU: 98004007025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit
Material: Steel, PVC 40mil Coated
Bend Degree: 90
Radius: Standard
Trade Size: 1-1/2 in.
Rigid Conduit Bends: Type - Rigid Conduit; Material - Steel, PVC 40mil Coated; Bend Degree - 90; Radius - Standard; Trade Size - in - 1-1/2