CONDUIT PRODUCTS #4-IN-60RAD-90D

Rigid Conduit Steel, Galvanized 4 in. 90 Deg 60-in

SKU: 98002010360
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid Conduit
Material: Steel, Galvanized
Bend Degree: 90
Radius: 60-in
Trade Size: 4 in.
Description
Rigid Conduit Bends: Type - Rigid Conduit; Material - Steel, Galvanized; Bend Degree - 90; Radius - 60-in; Trade Size - in - 4