Rigid Conduit Steel, Galvanized 3 in. 45 Deg Standard

SKU: 98002000188
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit
Material: Steel, Galvanized
Bend Degree: 45
Radius: Standard
Trade Size: 3 in.
Rigid Conduit Bends: Type - Rigid Conduit; Material - Steel, Galvanized; Bend Degree - 45; Radius - Standard; Trade Size - in - 3