Menu Search

CONDUIT PRODUCTS #2-IN-18RAD-90D

Rigid Conduit Steel, Galvanized 2 in. 90 Deg 18-in

SKU: 98002010244
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid Conduit
Material: Steel, Galvanized
Bend Degree: 90
Radius: 18-in
Trade Size: 2 in.
Description
Rigid Conduit Bends: Type - Rigid Conduit; Material - Steel, Galvanized; Bend Degree - 90; Radius - 18-in; Trade Size - in - 2