WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
CONDUIT PRODUCTS #1-1/4-90DEG-GALV-ELBOW

Rigid Conduit Steel, Galvanized 1-1/4 in. 90 Deg Standard

SKU # 98002000164
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Steel, Galvanized
Bend Degree: 90
Radius: Standard
Trade Size: 1-1/4 in.