You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #ELL1/2-G

Thomas and Betts Rigid Conduit Steel, PVC 40mil Coated

SKU # 70450836980 Manufacturer Series: OcalĀ® Blue
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Steel, PVC 40mil Coated
Bend Degree: 90
Radius: Standard
Trade Size: 1/2 in.

Additional Info: Color: Gray