Menu Search
Retro Reflective Sensors Photoelectric Sensor, 0.33-9.84 ft Sensing, 10-30VDC, PNP

SICK OPTIC #EL3-P2428

Photoelectric Sensor, 0.33-9.84 ft Sensing, 10-30VDC, PNP

SKU #78916297818
Manufacturer Series: ELF3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Retroreflective Sensor
Construction Style: Round
Sensing Range: 0.33-9.84 ft. (0.1 to 3m)
Voltage: 10-30V DC
Output Mode: Light Operate
Output Configuration: PNP
Connection Type: Connector, 4-Pin Male
Connection Size: M12
Beam Type: Visible Red
Material: Glass Fiber Reinforced ABS
Enclosure Rating IEC: IEC IP67
Temperature Rating: -25 to 50 deg C (-13 to 122 deg F)
Switching Frequency: 400 Hz
Nominal Dimensions: 1.71 in. H x 0.94 in. W x 1.32 in. D
Load Current - max: 50mA

SICK EL3-P2428 REFLEX PNP LIGHT OPE