Menu Search
Retro Reflective Sensors Photoelectric Retroreflective Sensor 49.2 ft (15m) 24-240V AC, 12-240V DC
SICK OPTIC #6020768

Photoelectric Retroreflective Sensor 49.2 ft (15m) 24-240V AC, 12-240V DC

SKU # 78916298715
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Retroreflective Sensor
Construction Style: Rectangular
Sensing Range: 49.2 ft. (15m)
Voltage: 24-240V AC, 12-240V DC
Output Mode: Light/Dark Operate
Connection Type: Cable
Sensing Position: Side
Beam Type: Visible Red
Response Time: 20 ms
Material: ABS
Enclosure Rating IEC: IEC IP67
Temperature Rating: -13° to +131°F (-25° to +55°C)
Wires - Voltage Type: 25 Hz
Switching Frequency: 25 Hz
Nominal Dimensions: 0.98x3.07x2.48 in. (25.0x78.0x63.0mm)

Photoelectric Sensors (Reflex-Reflective, Block Style): Type - Photoelectric Retroreflective Sensor; Sensing Range - 49.2 ft (15m); Voltage - 24-240V AC, 12-240V DC; Output Mode - Light/Dark Operate; Connection Type - Cable; Construction Style - Rectangular; Sensing Position - Side; Beam Type - Visible Red; Response Time - 20 ms; Material - ABS; Enclosure Rating IEC - IEC IP67; Temperature Rating - -25 to 55degC (-13 to 131degF); Switching Frequency - 25 Hz; Nominal Dimensions - 0.98x3.07x2.48 in. (25.0x78.0x63.0mm)