Menu Search
Retro Reflective Sensors Photoelectric Retroreflective Sensor 21.3ft (6.5m) PNP 10-30VDC
SICK OPTIC #6022774

Photoelectric Retroreflective Sensor 21.3ft (6.5m) PNP 10-30VDC

SKU # 78916298643
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Retroreflective Sensor
Construction Style: Rectangular
Sensing Range: 21.3 ft. (6.5m)
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Configuration: PNP
Connection Type: Connector, 4-Pin
Connection Size: M8x1
Sensing Position: Side
Beam Type: Visible Red
Response Time: 0.5ms
Material: PBT
Enclosure Rating IEC: IEC IP67, IP69K
Temperature Rating: -13° to +131°F (-25° to +55°C)
Output - Analog: 100mA
Wires - Voltage Type: 1000 Hz
Switching Frequency: 1000 Hz
Nominal Dimensions: 0.43x0.91x1.49 in. (11x23x38mm)

Photoelectric Sensors (Reflex-Reflective, Block Style): Type - Photoelectric Retroreflective Sensor; Sensing Range - 21.3ft (6.5m); Voltage - 10-30VDC; Output Mode - Light/Dark Operate; Output Configuration - PNP; Connection Type - Connector, 4-Pin; Connection Size - M8x1; Construction Style - Rectangular; Sensing Position - Side; Beam Type - Visible Red; Response Time - 0.5ms; Material - PBT; Enclosure Rating IEC - IEC IP67, IP69K; Temperature Rating - -25 to 55degC (-13 to 131degF); Output - Analog - 100mA; Switching Frequency - 1000 Hz; Nominal Dimensions - 0.43x0.91x1.49 in. (11x23x38mm)