Menu Search
Retro Reflective Sensors Photoelectric Diffuse Reflective Sensor, Connector, 3-pin M8x1

PEPPERL+FUCHS #KT11-50/25/98A/102

Photoelectric Diffuse Reflective Sensor, Connector, 3-pin M8x1

SKU #78884810836
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Barrel/Tubular
Sensing Range: 50mm
Voltage: 10-30V DC
Output Mode: Light Operate
Output Configuration: NPN
Connection Type: Connector, 3-Pin
Connection Size: M8x1
Beam Type: Infrared
Response Time: 3 ms
Enclosure Rating IEC: IEC IP67
Temperature Rating: 0 to 55°C (32 to 131°F)
Switching Frequency: 250 Hz
Load Current - max: 100 mA
Diameter: 6.5mm Dia.
Housing Material: Stainless Steel
Material - Face: Nonmetallic

Photoelectric Sensors (Reflex-Reflective, Tubular Style): Type - Photoelectric Diffuse Reflective Sensor; Sensing Range - 50 mm; Voltage - 10-30VDC; Construction Style - Light/Dark Operate; Output Type - NPN; Connection Type - Connector, 3-pin ; Connection Size - M8x1; Construction - Tubular, Threaded; Diameter - 6.5 mm Dia.; Housing Material - Stainless Steel; Material - Face - Nonmetallic; Response Time - 3 ms; Enclosure Rating IEC - IEC IP67; Switching Frequency - 250 Hz; Beam Type - Infrared; Load Current - max - 100 mA; Output Mode - Light Operate; Temperature Rating - 0 to 55degC (32 to 131degF)