Menu Search
Retro Reflective Sensors Photoelectric Retroreflective Sensor 6.5ft (2m) 10-30VDC
EFECTOR #OJ5062

Photoelectric Retroreflective Sensor 6.5ft (2m) 10-30VDC

SKU # 78060898898
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Retroreflective Sensor
Construction Style: Rectangular
Sensing Range: 6.5 ft. (2m)
Voltage: 10-30V AC
Output Mode: Light/Dark Operate
Output Configuration: PNP
Connection Type: Connector
Connection Size: M12x1
Sensing Position: Side
Beam Type: Visible Red
Material: ABS
Enclosure Rating IEC: IEC IP67
Temperature Rating: -25°C (-13°F)-60°C (140°F)
Wires - Voltage Type: 4-Wire DC
Switching Frequency: 2000 Hz
Nominal Dimensions: 1.77x1.02x0.94 in. (45.0x24.0mm)
Load Current - max: 200 mA

Photoelectric Retroreflective Sensor; Sensing Range - 6.5ft (2m); Voltage - 10-30VDC; Output Mode - Light/Dark Operate; Output Configuration - PNP; Connection Type - Connector ; Connection Size - M12x1; Construction Style - Rectangular, Threaded Base; Sensing Position - Side; Beam Type - Visible Red; Housing Material - ABS; Enclosure Rating IEC - IEC IP67; Temperature Rating - -25 deg C (-13 deg F)-60 deg C (140 deg F); Wires - Voltage Type - 4-Wire DC; Switching Frequency - 2000 Hz; Load Current - max - 200 mA; Nominal Dimensions - 1.77x1.02x0.94 in. (45.0x24.0mm)

Additional Info: Lens Material: Glass