Menu Search
EATON #14101R6517

Sensor, Reflex; 3/4W; Side; Polarized; Visible Red; DC; Cable

SKU # 78211384666
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Reflex Sensor
Sensing Range: 10 ft. (3m)
Voltage: 10-30V DC
Output Configuration: NPN/PNP
Output Type: NPN and PNP
Connection Type: Cable
Connection Size: 6 ft.
Sensing Position: Right Angle
Beam Type: Visible Red
Response Time: 1ms
Material: Polyurethane Foam (RIM)
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69K
Temperature Rating: -40° to +158°F (-40° to +70°C)
Temperature Rating - min: -40°F (-40°C)
Temperature Rating - max: 158°F (70°C)
Beam Configuration: 1 in. diameter at 50 in. (25mm at 1.3m)
Wires - Voltage Type: 3 and 4 Wire DC
Nominal Dimensions: LxWxH: 2.20 x 0.47 x 0.71 in.
Load Current - max: 300 mA
Housing Material: Polyurethane Foam (RIM)