Menu Search

EATON #1351B-6502

Sensor, Refective; Right Angle; Connector; 180 to 264 Vac

SKU: 78211382371
Manufacturer Series: 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Diffuse Reflective Sensor
Sensing Range: 24 in. (203mm)
Voltage: 180 to 264 Vac
Connection Type: Connector, 5-Pin Mini
Sensing Position: Right Angle
Response Time: 10ms On/10ms Off
Material: Noryl
Enclosure Rating NEMA: NEMA 1, 3, 4, 12, 13
Temperature Rating: -40° to +158°F (-40° to +70°C)
Temperature Rating - min: -40°F (-40°C)
Temperature Rating - max: 158°F (70°C)
Nominal Dimensions: LxWxH: 1.64 x 1.83 x 3.19 in.
Load Current - max: 50 mA to 2 A
Housing Material: Noryl
Material - Face: Nylon Lens