Menu Search
Retro Reflective Sensors Progressive Logic Reflex Polarized Sensor 10.0ft (3.0m) 18-30VDC

EATON #E68-SVSPR3-PLP

Progressive Logic Reflex Polarized Sensor 10.0ft (3.0m) 18-30VDC

SKU #78211486613
Manufacturer Series: E68 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Progressive Logic Reflex Polarized Sensor
Sensing Range: 10 ft. (3m)
Voltage: 18-30V DC
Connection Type: Daisy Chain, Connector, 4-Pin DC-Key Micro
Beam Type: Visible Red
Response Time: 25ms
Material: Structural Polyurethane Foam
Enclosure Rating NEMA: NEMA 4
Temperature Rating: 14 to 131°F (-10 to +55°C)
Shielding: 4-Wire DC
Wires - Voltage Type: 4-Wire DC
Switching Frequency: 18.2 Hz
Nominal Dimensions: 3.22x4.40x1.39 in. (81x111x35mm)

The Progressive Logic Series offers even higher throughput than the Basic Logic. This logic does not singulate product, but does result in Zero Pressure Accumulation. Each zone always runs until all of the zones downstream are full, allowing maximum efficiency.

Additional Info: Lens Material: Polycarbonate