Menu Search
Retro Reflective Sensors Photoelectric Wide Beam Diffuse Reflective Sensor, 4-pin Micro AC Connector M18x1 Thread fits into 0.75 in. (19.1) dia. Hole

EATON #13107RSQD03

Comet Photoelectric Wide Beam Diffuse Reflective Sensor, 4-pin Micro AC Connector M18x1 Thread fits into 0.75 in. (19.1) dia. Hole

SKU #78211440380
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Wide Beam Diffuse Reflective Sensor
Construction Style: Barrel/Tubular
Sensing Range: 6 in. (150mm)
Voltage: 20-264V AC 50/60Hz or 15-30V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN
Connection Type: 4-Pin Micro AC Connector
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Sensing Position: Right Angle Viewing
Beam Type: Infrared
Response Time: 10ms/VAC, 1ms/VDC
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69K
Temperature Rating: -40° to +158°F (-40° to +70°C)
Beam Configuration: 4.3 in. (109mm) dia. at 3 in. (76mm)
Wires - Voltage Type: 3 and 4 Wire AC/DC
Load Current - max: 300 mA
Diameter: 0.47 in. (11.9mm)
Housing Material: Polyurethane

The Comet series from Eaton is electrical sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. The unique threaded body with flat sides allows quick mounting in a 3/4 in. hole or against any flat surface. Internal components are rigidly sealed in a solid encapsulated package.