Menu Search

EATON #14156RS0320

PRISM Photoelectric Sensor, Cable 2.0m (6.6 ft)

SKU: 78211488134
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Sensor
Output Configuration: NPN
Connection Type: Cable
Connection Size: 2m (6.6 ft.)
Description
The Prism Series from Eatons electrical sector is a cost-effective line of miniature photoelectric sensors with twice the optical gain of other sensors in this product class. forward and right angle viewing models feature identical gain and optical characteristics for the best fit on your machine. A gain control allows quick adjustment for peak optical performance in a variety of applications.
Additional Info: With E58KS5200 Bracket