The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON #1450E-6534

Photoelectric Sensor, 30 ft. Sensing, SPDT EM Relay

SKU # 78211611117
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor
Sensing Range: 30 ft.
Voltage: 24-240V AC, 12-240V DC
Output Configuration: SPDT EM Relay
Connection Type: 5-Pin Micro Connector
Beam Type: Visible Red
Response Time: 15 ms
Material: Fiberglass Reinforced Plastic
Enclosure Rating IEC: IP67, IP69K
Temperature Rating - min: -13°F
Temperature Rating - max: 131°F
Housing Material: Fiberglass Reinforced Plastic

The new Enhanced versions of the 50 Series™ photoelectric sensors from Eaton's electrical sector offer flexibility, durability and high optical performance in a cost-effective self-contained package. Choose from 3 output types, 4 time delay functions, 6 s