You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #E58CAL18T111R2

Photoelectric Reflex Sensor, Cable 3m (9.8 ft)

SKU # 78211310968 Manufacturer Series: E58
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Reflex Sensor
Construction Style: Barrel/Tubular
Sensing Range: 25 ft. (7.6m)
Voltage: 10-30V DC
Output Mode: Dark Operate
Output Configuration: PNP
Connection Type: Cable
Connection Size: 3m (9.8 ft.)
Beam Type: Visible Red
Response Time: 1 ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Temperature Rating: -40°C (-40°F)-70°C (158°F)
Wires - Voltage Type: 3-Wire DC
Load Current - max: 100 mA
Diameter: 18mm
Housing Material: Polyurethane

Photoelectric Sensors (Reflex-Reflective, Tubular Style): Type - Photoelectric Reflex Sensor; Sensing Range - 25ft (7.6m); Voltage - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Output Type - PNP; Connection Type - Cable; Connection Size - 3m (9.8 ft); Construction - Tubular, Threaded; Diameter - 18 mm Dia.; Housing Material - Polyurethane; Response Time - 1 ms; Enclosure Rating NEMA - NEMA 1,2,3,4,4X,6,12,13; Beam Type - Visible Red; Load Current - max - 100 mA; Output Mode - Dark Operate; Temperature Rating - -40 deg C (-40 deg F)-70 deg C (158 deg F)

Additional Info: LED Indicators