Menu Search
EATON #14150RL17

Photoelectric Reflex Sensor, Cable 1.82m (6.0 ft)

SKU # 78211301127 Manufacturer Series: Prism Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Reflex Sensor
Construction Style: Barrel/Tubular
Sensing Range: 15 ft. (4.5m)
Voltage: 10-30V DC
Output Mode: Light Operate
Output Configuration: Solid-State Relay
Connection Type: Cable
Connection Size: 1.82m (6 ft.)
Sensing Position: Right Angle
Beam Type: Visible Red
Response Time: 3ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Temperature Rating: -25 to 55°C (-13 to 131°F)
Beam Configuration: 3.00 in. Dia. at 12.0 ft. (76.0mm at 3.6m)
Wires - Voltage Type: 3 and 4 Wire DC
Load Current - max: 80 mA
Diameter: 18mm
Housing Material: Polyurethane

The Prism series from Eaton is electrical sector is a cost-effective line of miniature photoelectric sensors with twice the optical gain of other sensors in this product class. Forward and Right Angle viewing models feature identical gain and optical characteristics for the best fit on your machine. A gain control allows quick adjustment for peak optical performance in a variety of applications.